Menu Search
LEGRAND - PASS & SEYMOUR #TP8-BK

TradeMaster® Wall Plate; Receptacle, Duplex; Nylon; 1G; Black

SKU # 78500727450
RoHS Compliant
View more versions of this product
Gangs: 1
Color: Black
Plate Type: Receptacle, Duplex
Size: Standard
Material: Nylon