Menu Search
LEGRAND - PASS & SEYMOUR #SS82

Wall Plate; Receptacle, Duplex ; Stainless Steel, Type 302; 2 Gangs

SKU # 78500712934
RoHS Compliant
View more versions of this product
Material: Stainless Steel, Type 302
Gangs: 2
Plate Type: Receptacle, Duplex
Size: Standard
Finish: Unpainted