Menu Search
LEGRAND - PASS & SEYMOUR #SS7

Wall Plate; Receptacle, Single; Stainless Steel, Type 302; 1 Gang

SKU # 78500712908
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Material: Stainless Steel, Type 302
Gangs: 1
Plate Type: Receptacle, Single
Size: Standard
Finish: Unpainted