Menu Search
LEGRAND - PASS & SEYMOUR #SS264

Smooth Wall Plate, Rectangular Opening; 4 Gangs; (4) Decorator/GFCI; Satin

SKU # 78500712956
Finish: Satin
Material: Stainless Steel 302
Plate Type: Rectangular Opening
Size: Standard
Gangs: 4
Configuration: (4) Decorator/GFCI