Menu Search
MERSEN #A120X2-1

Ferraz Shawmut® High Speed Fuse, Semi-Conductor, 2 A, 1P, 1200 V

SKU # 78200194459
Block Type: Fuse Block
Fuse Type: Semi-Conductor
Voltage: 1200 V
Amps: 2A
Poles: 1P

A120X Amp-Trap® form 101 high speed fuses, rated 1/2 A through 30 A, 1200 VAC are popular for use in traction drive auxiliary circuits and similar applications. A120X fuses are also suitable for use on 1000 VDC auxiliary circuits with low time constants.