Menu Search
MERSEN #2661

Class HandK Standard Block 400A 1P

SKU # 78200166455
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 400
Poles: 1P
Wire Connector: Box Lug, In-Line Clip
Wire Size: (2)500 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 250VAC; Rating - Amps - 400; Poles - 1P; Wire Connector - Box Lug, In-Line Clip; Wire Size - (2)500 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Phenolic