Menu Search
MERSEN #60603J

Class J Standard Block 60A 3P

SKU # 78200175829

Compare

Maximum number of products selected.
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 60
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate