Menu Search
MERSEN #20316R

Class R Standard Block 30A 1P

SKU # 78200175030
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Box Lug
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate