Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
Fuse Holders
Midget and CL-CC Fuse Holders
#USCC3
MERSEN
#USCC3
UltraSafe
Midget and Class CC Modular Fuse Safety Touch Holder 30A 3P
SKU
#
78200182990
Add to List
Add to Quote
Specifications
Holder Type:
Modular Fuse Safety Touch
Fuse:
Midget and Class CC
Voltage:
600V AC
Amps:
30A
Poles:
3P
Mount:
DIN Rail 35mm
Terminal Type:
Pressure Plate
AWG Line:
(1)14-6
AWG Load:
(1)14-6
Material:
Polyamide