Menu Search
MERSEN #SHR

Miniature 1/4 inx1-1/4 in Panel Mount Fuse Holder 15A

SKU # 78200175068 Manufacturer Series: SHR
Holder Type: Panel Mount Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 300V AC
Amps: 15A
Terminal Type: Wire Leads
Cap Type: Screw Knob

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 300VAC; Amps - 15; Terminal type - Wire Leads; Cap Type - Screw Knob; Additional Information - (2) Copper Wire 6 " Leads. Mtg Hole Size 7/8" KO; Manufacturer Series - SHR

Additional Info: (2) Copper Wire 6 " Leads. Mtg Hole Size 7/8" KO