Menu Search
EATON BUSSMANN SERIES #KTK-3

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 3A

SKU # 05171242013 Manufacturer Series: KTK

Compare

Maximum number of products selected.
View more versions of this product
Amps: 3A
Diameter: 0.406 in.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Connection: Ferrule