Specifications
Amps:
9A
Interrupting Rating:
200A IR
Voltage:
250V AC
Fuse Type/Class:
Midget Standard
Characteristics:
Time Delay
Length Overall:
1.5 in.
Diameter:
0.406 in.
Connection:
Ferrule
Description
Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.