Menu Search
EATON BUSSMANN SERIES #FNQ-R-20

Limitron™ Fuse, Rejection; Class CC; Time Delay; 600V; Ferrule; 20A

SKU # 05171249712 Manufacturer Series: FNQ
RoHS Compliant
View more versions of this product
Amps: 20A
Interrupting Rating: 20kA IR
Voltage - DC: 300V DC
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule