Menu Search
EATON BUSSMANN SERIES #FNQ-4/10

Fuse, Supplemental; Class CC; Time Delay; 500V; Ferrule; 4/10A

SKU # 05171278609 Manufacturer Series: FNQ
RoHS Compliant
View more versions of this product
Amps: 4/10A
Fuse Type/​Class: Supplemental, Class CC
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule