Menu Search
MERSEN #ATMR8

Amp-Trap® Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 8A

SKU # 78200190451 Manufacturer Series: ATMR
Amps: 8A
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule