Menu Search
MERSEN #TRM1-1/8

Tri-Onic® Fuse, Midget Standard; Time Delay; 250V AC; 1-1/8A

SKU # 78200174319 Manufacturer Series: TRM

Compare

Maximum number of products selected.
View more versions of this product
Amps: 1-1/8A
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule