Menu Search
MERSEN #ATQ15

Amp-Trap® Fuse, Midget; Time Delay; 500V AC; 10kA IR; Ferrule; 15A

SKU # 78200190460 Manufacturer Series: ATQ
View more versions of this product
Amps: 15A
Fuse Type/​Class: Midget
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule