Menu Search
MERSEN #ATDR4-1/2

Amp-Trap 2000® Fuse, Time Delay; Class CC; 600Vac; Ferrule; 4-1/2A

SKU # 78200190856 Manufacturer Series: ATDR
View more versions of this product
Amps: 4-1/2A
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage: 600V AC / 300V DC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.4mm)
Connection: Ferrule
Indicators: None

Current-limiting. Rejection-style design prevents replacement errors. Fiberglass body provides dimensional stability in harsh industrial settings.