Specifications
Amps:
9A
Fuse Type/Class:
Rejection, Class CC
Characteristics:
Time Delay
Interrupting Rating:
200kA IR AC, 100kA IR DC
Voltage - AC:
600 Vac
Voltage - DC:
300 Vdc
Length Overall:
1.5 in. (38.1mm)
Diameter:
0.41 in. (10.4mm)
Connection:
Ferrule
Indicators:
None
Description
Current-limiting. Rejection-style design prevents replacement errors. Fiberglass body provides dimensional stability in harsh industrial settings.