Menu Search
EATON BUSSMANN SERIES #GMA2

Cartridge Fuses, Fast Acting, 2 A, 250 VAC, 32 VDC, Ferrule

SKU # 05171298869 Manufacturer Series: Series GMA
Fuse Type: Glass Tube Cartridge
Characteristics: Fast Acting
Voltage: 250V AC, 32V DC
Amps: 2A
Interrupting Rating: 100A IR at 250V AC, 10kA IR at 125V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Indicator Type: Non-Indicating