Menu Search
EATON BUSSMANN SERIES #GDA-2.5A

Ceramic Tube Fuse, Fast Acting, 2.5 A, 250 VAC, 20mm L

SKU # 05171243133 Manufacturer Series: Series GDA
Fuse Type: Ceramic Tube Fuse
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2.5A
Interrupting Rating: 1.5kA IR
Length Overall: 20mm
Diameter: 5.2mm
Connection: Clip/Holder
Indicator Type: Non-Indicating