Menu Search
EATON BUSSMANN SERIES #GMA-2-R

Fuse, Glass Tube; Fast Acting; 250V AC; 2A

SKU # 05171264789 Manufacturer Series: GMA
View more versions of this product
Voltage: 250V AC
Amps: 2A
Fuse Type: Miniature Glass Tube
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Characteristics: Fast Acting

Additional Info: Additional IR Rating: 10kA 125V. Pkg: 5/Box. RoHS Compliant Version