Menu Search
EATON BUSSMANN SERIES #S501-500-R

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 500mA

SKU # 05171264891 Manufacturer Series: S501
RoHS Compliant
View more versions of this product
Amps: 500mA
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC