Menu Search
EATON BUSSMANN SERIES #AGC-15/100-R

Fuse, Miniature Glass Tube; Fast Acting; RoHS; Ferrule; 15/100A

SKU # 05171265503 Manufacturer Series: AGC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Amps: 15/100A
Voltage: 250V AC
Interrupting Rating: 35A IR at 250V, 10kA IR at 125V
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Indicator Type: Non-indicating