Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
Fuses Small Dimension
Miniature Fuses
Fuse, Miniature Glass Tube; Fast Acting
#AGC-2-1/4-R
EATON BUSSMANN SERIES
#AGC-2-1/4-R
Fuse, Miniature Glass Tube; Fast Acting; RoHS; Ferrule; 2-1/4A
SKU
#
05171265507
Manufacturer Series:
AGC
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Amps:
2-1/4A
Voltage:
250V AC
Interrupting Rating:
100A IR at 250V, 10kA IR at 125V
Fuse Type:
Miniature Glass Tube
Characteristics:
Fast Acting
Length Overall:
1.25 in.
Diameter:
0.25 in.
Connection:
Ferrule
Indicator Type:
Non-indicating
Downloads
Data Sheet 1