Menu Search
EATON BUSSMANN SERIES #MDL-1/10-R

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1/10A

SKU # 05171265206 Manufacturer Series: MDL
RoHS Compliant
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1/10A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.250 in.
Connection: Ferrule

BUS MDL-1/10-R 250V-SMALL-DIM-FUSE

Additional Info: Additional IR: 10kA at 125VAC, Nickel-Plated Brass Endcaps, 15.68 Ohms Typical DC Cold Resistance, 1.95 Typical Voltage Drop