Menu Search
EATON BUSSMANN SERIES #MDL-1-R

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

SKU # 05171265199 Manufacturer Series: MDL
RoHS Compliant
View more versions of this product
Voltage: 250V AC
Amps: 1A
Characteristics: Time Delay
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Fuse Type: Miniature Glass Tube

Additional Info: Additional IR Rating: 10kA 125VAC