Menu Search
MERSEN #FSFE9

Ferraz Shawmut® Automotive Fuse, Fast Acting, 9 A, 32 VAC, Ferrule

SKU # 78200123783 Manufacturer Series: FSFE
Fuse Type: Miniature Glass Tube Fuse
Characteristics: Fast Acting
Voltage: 32V AC
Amps: 9 A
Length Overall: 0.88 in.
Diameter: 1/4 in.
Connection: Ferrule