Menu Search
MERSEN #GSD1/8

Fuse, Miniature; Ceramic; Fast Acting; Ferrule; 250V; 1/8A

SKU # 78200124451 Manufacturer Series: GSD
View more versions of this product
Amps: 1/8A
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule