Menu Search
MERSEN #GSA-V30

Fuse, Miniature; Ceramic; Time-delay; Axial Leads; 125VAC; 30A

SKU # 78200134764 Manufacturer Series: GSA-V
RoHS Compliant
View more versions of this product
Amps: 30A
Voltage: 125V AC
Interrupting Rating: 400A IR
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in. with 1.5 in. Axial Leads
Diameter: 0.25 in.
Connection: Axial Leads