Menu Search
MERSEN #GAB25

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 25A

SKU # 78200122417 Manufacturer Series: GAB
View more versions of this product
Amps: 25A
Voltage: 250V AC
Interrupting Rating: 1000A IR
Diameter: 0.25 in.
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Connection: Ferrule