Menu Search
MERSEN #GGC2-1/2

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 2-1/2A

SKU # 78200176069 Manufacturer Series: GGC
RoHS Compliant
View more versions of this product
Amps: 2-1/2A
Voltage: 250V AC
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule