Menu Search
MERSEN #GGM25

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 25A

SKU # 78200136052 Manufacturer Series: GGM
View more versions of this product
Amps: 25A
Interrupting Rating: 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule