Menu Search
MERSEN #GDL25

Ferraz Shawmut Miniature Fuse, Time Delay, 25 A, 32 VAC, 300 A IR

SKU # 78200123083 Manufacturer Series: Series GDL
RoHS Compliant
Fuse Type: Miniature Glass Tube Fuse
Characteristics: Time Delay
Voltage: 32V AC
Amps: 25 A
Interrupting Rating: 300 A IR
Length Overall: 1-1/4 in.
Diameter: 1/4 in.
Connection: Ferrule
Indicator Type: Non-Indicating