Menu Search
EATON BUSSMANN SERIES #TCF90

CUBEFuse Fuse, Finger Safe Cube; Class J; Dual Element Time Delay; 90A

SKU # 05171261817
Amps: 90A
Dimensions: 3.01 x 1 x 1.26 in. (76.4 x 25.4 x 32mm) Fuse Housing
Holder: TCFH100N
Connection: Plug In
Type: Finger Safe Cube Fuse
Class: J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Indicators: Indicating