Menu Search
MERSEN #HP6M30

Photovoltaic Fuse, 30 A, 600 VDC, 10 kA DC, Ferrule

SKU # 78200142515 Manufacturer Series: HP6M
RoHS Compliant
Type: Photovoltaic Fuse
Class: DC Midget
Application: Photovoltaic, PV String/Array Level Protection, Combiner Box, In-Line PV Module Protection, Inverters and Battery Charge Controllers
Rated Breaking Capacity: 10 kA DC
Voltage: 600V DC
Amps: 30A
Fuse Length: 1-1/2 in.
Fuse Diameter: 0.41 in.
Connection: Ferrule

Mersen HP6M photovoltaic (PV) fuse series was engineered and designed specifically for the protection of photovoltaic systems. Its enhanced fuse construction makes it ideal for constant temperature and current cycling withstand adding to system longevity.