Menu Search
MERSEN #HP6J70

Photovoltaic Fuse, 70 A, 600 VDC, 10 kA DC, Blade

SKU # 78200142659 Manufacturer Series: HP6J
RoHS Compliant
Type: Photovoltaic Fuse
Class: J
Application: Re-Combiner, Inverter DC Input Protection, Battery Charge Controllers
Rated Breaking Capacity: 10 kA DC
Voltage: 600V DC
Amps: 70 A
Fuse Diameter: 1.08 in.
Overall Length: 4.62 in.
Connection: Blade

Mersen's HP6J photovoltaic (PV) fuse series was engineered specifically for DC Recombiner Boxes in the protection of 600 VDC photovoltaic systems. Its enhanced construction makes it ideal for continuous temperature and current cycling withstand adding to