Menu Search
EATON BUSSMANN SERIES #GMT-15A

Fuse, Telecommunications Indicating; 125V AC; 10A

SKU # 05171257684 Manufacturer Series: GMT
Amps: 10A
Fuse Type/​Class: Telecommunications Indicating
Characteristics: Fast Acting
Voltage: 125V AC

Additional Info: Color Code: Red/Blue