Menu Search
MERSEN #A13X6000-128TA

Amp-TrapĀ® Fuse; Fast Acting; 130Vac/100Vdc; Trigger Actuator; 6000A

SKU # 78200194656 Manufacturer Series: Form 101 A13X
Amps: 6000A
Mounting: Hockey Puck, Bolt-in
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 130 Vac
Voltage DC: 100 Vdc
Interrupting Rating AC: 100kA IR
Interrupting Rating DC: 50kA IR
Indicators: Trigger Actuator

Additional Info: NOTE: Availability based on current stock. Suggested replacement, A15QS Series