Menu Search
MERSEN #A150X100-4

Amp-Trap® Fuse; Fast Acting, Current Limiting; 1500Vac/1000Vdc; Non-Indicating; 100A

SKU # 78200194955 Manufacturer Series: Form 101 A150X
RoHS Compliant
View more versions of this product
Amps: 100A
Length Overall: 7.87 in. (200mm)
Diameter: 1.5 in. (38mm)
Mounting: Blades, Bolt-in
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 1500V AC / 1000V DC
Interrupting Rating: 100kA IR AC / 100kA IR DC
Indicators: Non-Indicating