Menu Search
MERSEN #A15QS900-4IL

Amp-Trap® Fuse; Fast Acting, Current Limiting; 150Vac/Vdc; IL Indicator; 900A

SKU # 78200130576 Manufacturer Series: Form 101 A15QS
RoHS Compliant
View more versions of this product
Amps: 900A
Mounting: Blades, Bolt-in
Length Overall: 3.5 in. (88.9mm)
Diameter: 1.5 in. (38.1mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 150V AC / 150V DC
Interrupting Rating: 100kA IR AC / 50kA IR DC
Indicators: IL Indicator