Menu Search
MERSEN #A15QS450-4

Amp-Trap® Fuse; Fast Acting, Current Limiting; 150Vac/Vdc; Non-Indicating; 450A

SKU # 78200128807 Manufacturer Series: Form 101 A15QS
RoHS Compliant
View more versions of this product
Amps: 450A
Mounting: Blades, Bolt-in
Length Overall: 2.66 in. (67.6mm)
Diameter: 1 in. (25.4mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage AC: 150 Vac
Voltage DC: 150 Vdc
Interrupting Rating AC: 100kA IR
Interrupting Rating DC: 50kA IR
Indicators: Non-Indicating