Menu Search
MERSEN #A70QS200-4

Amp-Trap® Fuse; High Speed; 700Vac/dc; Non-Indicating; 200A

SKU # 78200194858 Manufacturer Series: Form 101 A70QS
RoHS Compliant
View more versions of this product
Amps: 200A
Mounting: Blades, Bolt-in
Length Overall: 4.37 in. (111mm)
Diameter: 1.22 in. (31mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 700 Vac
Voltage DC: 700 Vdc
Interrupting Rating AC: 200kA IR
Interrupting Rating DC: 100kA IR
Indicators: Non-Indicating