Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
High Speed Fuses
Amp-Trap® Fuse; Very Fast Acting, Current Limiting; 700Vac/650Vdc; Non-Indicating
#A70P450-4
MERSEN
#A70P450-4
Amp-Trap®
Fuse; Very Fast Acting, Current Limiting; 700Vac/650Vdc; Non-Indicating; 450A
SKU
#
78200194737
Manufacturer Series:
Form 101 A70P
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Amps:
450A
Mounting:
Blades, Bolt-in
Length Overall:
7.09 in. (180mm)
Diameter:
2.38 in. (60.5mm)
Fuse Type/Class:
Semiconductor Cylindrical Fuse
Characteristics:
Very Fast Acting, Current Limiting
Voltage:
700V AC / 650V DC
Interrupting Rating:
100kA IR AC / 100kA IR DC
Indicators:
Non-Indicating
Downloads
Data Sheet 1