Menu Search
MERSEN #A70P30-4

Amp-Trap® Fuse; Very Fast Acting, Current Limiting; 700Vac/650Vdc; Non-Indicating; 30A

SKU # 78200194810 Manufacturer Series: Form 101 A70P
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Amps: 30A
Mounting: Blades, Bolt-in
Length Overall: 2.88 in. (73mm)
Diameter: 0.56 in. (14.2mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting, Current Limiting
Voltage AC: 700 Vac
Voltage DC: 650 Vdc
Interrupting Rating AC: 100kA IR
Interrupting Rating DC: 100kA IR
Indicators: Non-Indicating