Menu Search
MERSEN #HSJ3

Ferraz Shawmut® High Speed Fuse, 3 A, 600 VAC, 500 VDC, 200 kA IR

SKU # 78200137247 Manufacturer Series: Series HSJ
RoHS Compliant
Fuse Type/​Class: Semiconductor, Class J
Characteristics: High Speed
Voltage AC: 600 Vac
Voltage DC: 500 Vdc
Amps: 3A
Interrupting Rating AC: 200kA IR
Interrupting Rating DC: 100kA IR
Length Overall: 2.25 in. (57.1mm)
Diameter: 0.81 in.
Mounting: Clip

The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL-listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t