Menu Search
EATON BUSSMANN SERIES #JKS-60

Limitron Fuse; Fast Acting; Class J; 600VAC; 60A

SKU # 05171263060
Amps: 60A
Length Overall: 2.375 in.
Diameter: 1.062 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule