Menu Search
EATON BUSSMANN SERIES #LPJ-150SP

Low-Peak® Fuse; Time Delay; Class J; 600VAC; 150A

SKU # 05171252343
View more versions of this product
Amps: 150A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage: 600V AC / 300V DC
Connection: Blade

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.