Menu Search
EATON BUSSMANN SERIES #LPJ-30SPI

Low-PeakĀ® Fuse; Time Delay; Class J; 600VAC; 30A

SKU # 05171262635 Manufacturer Series: LPJ
Amps: 30A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Ferrule

Additional Info: Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.