Menu Search
LITTELFUSE #FLNR020

POWR-GARD® Fuse, Time Delay; Class R5; 250V AC; Non-indicating; 20A

SKU # 07945815071 Manufacturer Series: FLNR

Compare

Maximum number of products selected.
View more versions of this product
Amps: 20A
Length Overall: 2 in. (50.8mm)
Diameter: 9/16 in. (14.3mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Indicators: No